Metal Dummy Knob in Polished Brass
This product has been replaced by
Manufacturer Part #788H 3 KI GC
Hancock® Metal Dummy Knob in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on interior doors where push/pull function is required
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Hancock®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/2 in
- Handle Type:
- Dummy
- Height:
- 2-5/8 in
- Material:
- Metal
- Security Grade:
- 2
- UL Listed:
- No
- Width:
- 2-31/50 in