DESCRIPTION

Kwikset Hancock® Passage Door Knob in Brushed Chrome

K720H26D6ALRCS

Manufacturer Part #: 720H 26D 6AL RCS

Color/Finish

Brushed Chrome

SPECIFICATIONS

Collection
Hancock®
Depth
2-1/2 in
Handle Type
Passage
Height
2-63/100 in
Security Grade
3
Type
K720H26D6ALRCS
Width
2-63/100 in

Print