Passage Door Knob in Satin Nickel

You last purchased this on
 
Kwikset

Hancock® Passage Door Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Hancock® Passage Door Knob in Satin Nickel

  • Fast #
  • Part #K720H15RCALRCSKIGC
  • Item #2390079
  • Manufacturer Part #720H 15 RCAL RCS KI GC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Round corner latch
  • Six-way adjustable latch
  • Fits door thickness of 1-3/8" to 1-3/4"
  • No lock
  • Passage/hall/closet
  • Handle type: knob
  • Fits both right and left handed doors
  • Requires Certification

Specifications

ANSI:
ANSI Grade 2 Security
Collection:
Hancock®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Passage
Security Grade:
2