This product requires certification to purchase.

Passage Lever with Round Rosette in Satin Nickel

Kwikset

Henley Passage Lever with Round Rosette in Satin Nickel

  • Fast #
  • Part #K92001624
  • Item #10198156
  • Manufacturer Part #200HYL 15 6AL RCS
4.6 out of 5 Customer Rating
Brand image
Kwikset

Henley Passage Lever with Round Rosette in Satin Nickel

  • Fast #
  • Part #K92001624
  • Item #10198156
  • Manufacturer Part #200HYL 15 6AL RCS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • Meets ADA/ANSI A117.1 requirements
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1/2 in. latch throw
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-9/16 in
Diameter - Base
2-5/8 in
Height
2-5/8 in
Length
5-13/32 in
Thickness
2-9/16 in
Width
2-9/16 in
Characteristics & Features
Collection
Henley
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K200HYL156ALRCS
UPC
883351900232