Lock in Satin Nickel
This product has been replaced by
Manufacturer Part #HC620 TRL ZW700LR 15 SMT RCALFD RCS BP
Home Connect Lock in Satin Nickel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Home Connect
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Height:
- 4-14/25 in
- Material:
- Zinc
- Smart Home Enabled:
- Yes
- Thickness:
- 2 in, 1-7/8 in, 1-1/2 in, 1-3/4 in, 1-5/8 in, 1-3/8 in
- Weight:
- 3.25 lb
- Width:
- 2-81/100 in