Single Cylinder Bluetooth Deadbolt in Satin Nickel

You last purchased this on
 
Kwikset

Kevo™ Single Cylinder Bluetooth Deadbolt in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Kevo™ Single Cylinder Bluetooth Deadbolt in Satin Nickel

  • Fast #
  • Part #K925KEVO2DB15
  • Item #7358552
  • Manufacturer Part #925 KEVO2 DB 15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bluetooth Enabled Smart Lock
  • Unlimited eKeys
  • Touch-to-Open™ Convenience
  • Works with Amazon Alexa
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kevo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Lock Type:
Deadbolt, Keyless Entry
Smart Home Compatibility:
Amazon Alexa
Smart Home Enabled:
No
UL Listed:
No
Wireless Communication - FEI:
Bluetooth