DESCRIPTION

  • Adjustable latches fit all standard door preparations
  • Fits both right and left handed doors

Kwikset Tylo® Keyed Entry Door Knob

K400T26D6ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Satin Chrome
Color Finish Category
Chromes
Security Grade
3
Type
Key Entry

Starting at
$14.3
EACH
  • QUANTITY