DESCRIPTION

Kwikset Hancock® Keyed Entry Door Knob

K740H26DSMT6ALRCSK

Color Finish

 

SPECIFICATIONS

Collection
Hancock®
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2-63/100 in
Material
Metal
Security Grade
3
Thickness
1-3/8 in - 1-3/4 in
Type
Keyed Entry
Width
2-63/100 in

Starting at
$35.28
EACH
  • QUANTITY