DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Fully reversible lever
  • Keyed entry
  • Lifetime mechanical and finish warranty
  • Round corner adjustable latch
  • Turn button to lock from the inside

Kwikset Polo® Keyed Entry

K400P15RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI/BHMA Grade 3
Collection
Polo®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Metal
Security Grade
3

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.53
EACH
  • QUANTITY