DESCRIPTION

  • 10-year Finish/Lifetime warranty
  • ANSI/BHMA Rated
  • Classic wave style
  • Easy Installation
  • Lifetime Mechanical warranty

Kwikset Tustin® Keyed Entry Lever

K740TNL11PRCALRCSK

Color Finish

 

SPECIFICATIONS

Collection
Tustin®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Height
2-5/8 in
Length
3-3/4 in
Material
Zinc
Width
1-15/16 in

Starting at
Call for Pricing
  • QUANTITY