2-1/4 in. Entry Lever in Satin Chrome
Kingston® 2-1/4 in. Entry Lever in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits door thickness of 1-3/8" to 1-3/4"
- Adjustable latch fits all standard door preparations
- Keyed entry
- Lifetime mechanical and finish warranty
- Universal handing
- SmartKey® re-key technology
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2 Security
- Collection:
- Kingston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Entry
- Security Grade:
- 2
- Thickness:
- 1-3/4 in - 2-1/4 in
- UL Listed:
- Yes