Bath Lever in Satin Nickel

This product has been replaced by

*KINGST BED/BATH UL LEV SN
Kwikset Kingston Bed/Bath UL Lever in Satin Nickel
Manufacturer Part #733KNL 15 RCAL UL 3031
You last purchased this on
 
Kwikset

Kingston® Bath Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*KINGST BED/BATH UL LEV SN
Kwikset Kingston Bed/Bath UL Lever in Satin Nickel
Manufacturer Part #733KNL 15 RCAL UL 3031
Kwikset

Kingston® Bath Lever in Satin Nickel

  • Fast #
  • Part #K733KNL15RCAL3031
  • Item #7542974
  • Manufacturer Part #733KNL 15 RCAL 3031
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime Mechanical Warranty
  • 5 Year Finish Warranty
  • Light Commercial
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Base Plate Width:
2-14/25 in
Collection:
Kingston®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Length (in):
3-21/25 in
Handle Material:
Metal
Handle Type:
Privacy
Security Grade:
2
Style:
Traditional
Thickness:
1.75 in
UL Listed:
Yes