Grade 2 Bed or Bath Privacy Lever in Satin Chrome
Kingston® Grade 2 Bed or Bath Privacy Lever in Satin Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Fits door thickness of 1-3/8" to 1-3/4"
- Universal handing
- Used for privacy, bed, and bath doors
- Lifetime mechanical and finish warranty
- Concealed screws
- Adjustable latch fits all standard door preparations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2 Security
- Collection:
- Kingston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Privacy
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- Yes