Kingston® Keyed Entry Smartkey Lever in Polished Brass

Part #K756KNL3SMTRCAL303  |  Item #7678186  |  Manufacturer Part #756KNL 3 SMT RCAL 3031

$57.72 EACH

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Light Commercial
  • Lifetime Mechanical Warranty
  • 5 Year Finish Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 2

Application: Commercial, Residential

Collection: Kingston®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-2/5 in

Handle Type: Lever

Material: Metal

Security Grade: 2

Style: Traditional

Thickness: 1.75 in

UL Listed: Yes