Passage Lever in Polished Brass
This product has been replaced by
Manufacturer Part #721KNL 3 RCAL UL 3031
Kingston® Passage Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime Mechanical Warranty
- 5 Year Finish Warranty
- Light commercial
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Commercial, Residential
- Base Plate Width:
- 2-14/25 in
- Collection:
- Kingston®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-2/5 in
- Handle Length (in):
- 3-21/25 in
- Handle Material:
- Metal
- Handle Type:
- Passage
- Material:
- Metal
- Security Grade:
- 2
- Style:
- Traditional
- Thickness:
- 1.75 in
- UL Listed:
- Yes