Kingston® Storeroom Door Lock in Polished Brass

Part #K781KNL3SQUL  |  Item #4630257  |  Manufacturer Part #781KNL 3 SQ UL

$46.44 EACH

Type:

K781KNL3SQUL
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Storeroom
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Adjustable latch fits all standard door preparations
  • Universal handing
  • Lifetime mechanical and finish warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI/BHMA Grade 3

Collection: Kingston®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1-24/25 in

Handle Type: Storeroom

Length: 3-21/25 in

Security Grade: 3

Thickness: 1-3/8 in - 1-3/4 in

Type: K781KNL3SQUL

UL Listed: Yes

Width: 1-24/25 in