Kingston® Storeroom Lever in Satin Chrome

Part #K781KNL26DSQUL  |  Item #4630237  |  Manufacturer Part #781KNL 26D SQ UL

$47.67 EACH

Color/Finish: Satin Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Storeroom
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Adjustable latch fits all standard door preparations
  • Universal handing
  • Lifetime mechanical and finish warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 3

Collection: Kingston®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Storeroom

Security Grade: 3

Thickness: 1-3/8 in - 1-3/4 in

UL Listed: Yes