Kwikset Cameron Passage Knob, Satin Nickel
Kwikset Cameron Passage Knob, Satin Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- UL Listed:
- No