Kwikset Kingston Keyed Entry Lever, Satin Chrome
This product has been replaced by
Manufacturer Part #756KNL 26D RCAL UL 3031 23155 LK
Kingston® Kwikset Kingston Keyed Entry Lever, Satin Chrome
Product Details
- Comes with 2 keys
- Latch is 20 minute fire rated with square corner face
- For use on exterior doors where keyed entry and security is needed
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions by pressing the push button on the interior of the lock
- ANSI/BHMA grade 2 certified
- Meets ADA/ANSI A117.1 requirements
- Easily installs in minutes with just a screwdriver
- Fully reversible lever, can be installed on both right handed and left handed doors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Base Plate Width:
- 2-14/25 in
- Collection:
- Kingston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Latch
- Handle Length (in):
- 3-21/25 in
- Handle Material:
- Metal
- Handle Type:
- Lever