This product requires certification to purchase.

Door Knob in Satin Nickel

You last purchased this on
 
Kwikset

Laurel Door Knob in Satin Nickel

  • Fast #
  • Part #K740L15SMT6ALRCSK3
  • Item #8199362
  • Manufacturer Part #740L 15 SMT 6AL RCS K3 V1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Laurel Door Knob in Satin Nickel

  • Fast #
  • Part #K740L15SMT6ALRCSK3
  • Item #8199362
  • Manufacturer Part #740L 15 SMT 6AL RCS K3 V1
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Laurel
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
UL Listed:
No