Door Knob in Satin Nickel

This product has been replaced by

966 SINGLE CYLINDER INTERIOR PACK WITH LAUREL KNOB
Kwikset 966 SINGLE CYLINDER INTERIOR PACK WITH LAUREL KNOB
Manufacturer Part #966L 15 GC
You last purchased this on
 
Kwikset

Laurel Door Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

966 SINGLE CYLINDER INTERIOR PACK WITH LAUREL KNOB
Kwikset 966 SINGLE CYLINDER INTERIOR PACK WITH LAUREL KNOB
Manufacturer Part #966L 15 GC
Kwikset

Laurel Door Knob in Satin Nickel

  • Fast #
  • Part #K966L15
  • Item #2389756
  • Manufacturer Part #966L 15
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
800 Series Entrance Handlesets
Collection:
Laurel
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Smart Home Enabled:
No
UL Listed:
No