DESCRIPTION

  • Fits all standard door preparations
  • For use on interior doors where push/pull function is required
  • Round corner adjustable latches
  • Six-way adjustable latch is easy to install
  • Wave lever styling

Kwikset Tustin® Left Hand Dummy Door Lever

K788TNL15LH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Collection
Tustin®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3 in
Length
6 in
Security Grade
3
Type
Dummy
Width
3-1/2 in

Starting at
$14.59
EACH
  • QUANTITY