DESCRIPTION

  • Fits all standard door preparations via adjustable latches
  • Fits both right handed and left handed doors via universal handing
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Six-way adjustable latch
  • SmartKey® re-key technology

Kwikset Tustin™ Lever

K740TNL11PSMT6ALRC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Tustin™
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
3-8/9 in
Height
2-5/7 in
Material
Metal
Security Grade
3
Thickness
1-3/50 in
Type
Keyed Entry
UL Listed
No
Width
3-1/2 in

Starting at
$43.69
EACH
  • QUANTITY