DESCRIPTION

  • Features adjustable latch to fit all standard door preparations
  • Featuring SmartKey® re-key technology that makes it possible for you to rekey your lock in seconds
  • Non-handed lever design to fit both right and left handed doors
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks
  • SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security

Kwikset Balboa Lever Key

K405BL15RCALRCSK4

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Balboa
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY