
This product has been replaced by
SQUARE BED/BATH LEVER POLISHED CHROME
Part #: K730LSLSQT266ALRCS
Kwikset
Lisbon *1121 SQ BED/BATH CP
Part #K155LSLSQT266ALRCS | Item #7802913 | Manufacturer Part #155LSL SQT 26 6AL RCS
How to get it:
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI Grade 2
Application: Residential
Collection: Lisbon
Color Finish: Polished Chrome
Color Finish Category: Chromes
Handle Material: Zinc
Handle Type: Lever
Material: Metal
UL Listed: No