Reversible Dummy Door Handle in Satin Nickel

This product has been replaced by

Kwikset Matte Black Half Dummy Lever
Kwikset Half Dummy Lever in Matte Black
Manufacturer Part #788LSL SQT 514
You last purchased this on
 
Kwikset

Lisbon Reversible Dummy Door Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Matte Black Half Dummy Lever
Kwikset Half Dummy Lever in Matte Black
Manufacturer Part #788LSL SQT 514
Kwikset

Lisbon Reversible Dummy Door Handle in Satin Nickel

  • Fast #
  • Part #K157LSLSQT514
  • Item #7779910
  • Manufacturer Part #157LSL SQT 514
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Interior
Base Plate Width:
2-5/8 in
Collection:
Lisbon
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-9/16 in
Handle Length (in):
4-1/4 in
Handle Material:
Zinc
Handle Type:
Lever
Material:
Zinc
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No