This product requires certification to purchase.

Half Dummy Round Door Knob with Round Rose in Satin Nickel

Kwikset

Maven Half Dummy Round Door Knob with Round Rose in Satin Nickel

  • Fast #
  • Part #K94880670
  • Item #11629853
  • Manufacturer Part #488MNK RDT 15
5 out of 5 Customer Rating
Brand image
Kwikset

Maven Half Dummy Round Door Knob with Round Rose in Satin Nickel

  • Fast #
  • Part #K94880670
  • Item #11629853
  • Manufacturer Part #488MNK RDT 15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maven™ door knobs give a unique, stylish touch to each room of your home. The modern square profile and textured perimeter create an elevated look that’s still budget friendly. Choose round or square rosettes to make your space uniquely yours, and enjoy trusted Kwikset® quality with every turn.
  • For use on interior doors where a push/pull function is required
  • Universal handing; fits both right handed and left handed doors
  • ANSI/BHMA grade 3 certified
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification
Dimensions & Measurements
Depth
2-7/16 in
Diameter
2-23/32 in
Height
2-23/32 in
Length
2-7/16 in
Thickness
1-5/8 in, 1-3/8 in, 1-1/2 in, 1-3/4 in
Width
2-23/32 in
Characteristics & Features
Collection
Maven
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Knob
Handle Material
Metal
Handle Type
Dummy
Material
Zinc
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K488MNKRDT15
UL Listed
No
UPC
883351956208