This product requires certification to purchase.

Half Dummy Round Door Knob with Square Rose in Matte Black

Kwikset

Maven Half Dummy Round Door Knob with Square Rose in Matte Black

  • Fast #
  • Part #K94880673
  • Item #11629858
  • Manufacturer Part #488MNK SQT 514
4.5 out of 5 Customer Rating
Brand image
Kwikset

Maven Half Dummy Round Door Knob with Square Rose in Matte Black

  • Fast #
  • Part #K94880673
  • Item #11629858
  • Manufacturer Part #488MNK SQT 514
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on interior doors where a push/pull function is required
  • Universal handing; fits both right handed and left handed doors
  • ANSI/BHMA grade 3 certified
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification
Dimensions & Measurements
Depth
2-7/16 in
Diameter
2-23/32 in
Height
2-23/32 in
Length
2-7/16 in
Thickness
1-3/8 in, 1-3/4 in, 1-1/2 in, 1-5/8 in
Width
2-23/32 in
Characteristics & Features
Collection
Maven
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Knob
Handle Material
Metal
Handle Type
Dummy
Material
Zinc
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K488MNKSQT514
UL Listed
No
UPC
883351956352