DESCRIPTION

  • Adjustable latches fit standard door preparation
  • Combo packs provide additional value plus the convenience of 1 key operating both locks
  • Keyed entry combo
  • Provides 2 locking points, keyed entry and deadbolt for exterior doors
  • SmartKey® re-key technology

Kwikset Tylo® Metal Knob with Single Cylinder Deadbolt Combo Pack

K690TSMT6ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2-1/2 in
Height
2-31/50 in
Material
Metal
Security Grade
3
Thickness
1.75 in
Type
Keyed Entry Combo
UL Listed
No
Width
2-31/50 in

Starting at
$28.99
EACH
  • QUANTITY