DESCRIPTION

  • Fits both right and left handed doors
  • For use on interior doors where push/pull function is required
  • Includes 6-way adjustable latch
  • Wave lever styling

Kwikset Balboa® Metal Left Hand Half Inactive Lever

K488BLLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Balboa®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-93/100 in
Height
2-31/50 in
Length
4-21/100 in
Material
Metal
Security Grade
3
Thickness
1.75 in
Type
Dummy
UL Listed
No
Width
2-31/50 in

Starting at
$9.79
EACH
  • QUANTITY