DESCRIPTION

  • Fits all standard door preparations via adjustable latches
  • Fits both right and left handed doors
  • Fits both right handed and left handed doors via universal handing
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Handle type: knob

Kwikset Tylo® Metal Passage Door Knob

K200T6ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
2-5/8 in
Material
Metal
Security Grade
3
Thickness
1.75 in
Type
Passage
UL Listed
No
Width
2-5/8 in

Starting at
$10.69
EACH
  • QUANTITY