DESCRIPTION

  • Adjustable latches
  • Fits all standard door preparations via adjustable latches
  • Fits both right and left handed doors
  • Fits both right handed and left handed doors via universal handing
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Fits standard door sizes
  • Handle type: knob

Kwikset Tylo® Metal Privacy or Bath Knob

K300T6ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
2-5/8 in
Material
Metal
Security Grade
3
Thickness
1.75 in
Type
Privacy
UL Listed
No
Width
2-5/8 in

Starting at
$12.29
EACH
  • QUANTITY