DESCRIPTION

  • Fits right handed doors
  • For use on interior doors where push/pull function is required
  • Wave lever styling

Kwikset Balboa Metal Right Hand Half Inactive Lever

K488BLRH

Color Finish

 

SPECIFICATIONS

Collection
Balboa
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-15/16 in
Height
2-5/6 in
Length
5-6/7 in
Material
Metal
Security Grade
3
Type
Dummy

Starting at
$12.29
EACH
  • QUANTITY