971 SGL CYL INTERIOR PACK W/ MILAN SQ LEV IRBL
This product has been replaced by
Manufacturer Part #971MIL SQT 514 V1
Milan™ 971 SGL CYL INTERIOR PACK W/ MILAN SQ LEV IRBL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Base Plate Width:
- 2-5/8 in
- Collection:
- Milan™
- Handle Length (in):
- 4-1563/10000 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Type:
- K971MILSQT514