Door Lever in Satin Nickel

This product has been replaced by

Round Keyed Entry Lever With Smarkey Security in Satin Nickel
Kwikset Round Keyed Entry Lever With Smarkey Security in Satin Nickel
Manufacturer Part #740MIL RDT 15 SMT 6AL RCS K3
You last purchased this on
 
Kwikset

Milan™ Door Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Round Keyed Entry Lever With Smarkey Security in Satin Nickel
Kwikset Round Keyed Entry Lever With Smarkey Security in Satin Nickel
Manufacturer Part #740MIL RDT 15 SMT 6AL RCS K3
Kwikset

Milan™ Door Lever in Satin Nickel

  • Fast #
  • Part #K156MILRDT15SMT6AL
  • Item #7264728
  • Manufacturer Part #156MIL RDT 15 SMT 6AL RCS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Base Plate Width:
2-5/8 in
Collection:
Milan™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Length (in):
4-781/5000 in
Handle Material:
Metal
Handle Type:
Door
Security Grade:
2
Thickness:
1.75 in
UL Listed:
No