Privacy Lever in Brushed Chrome
Milan™ Privacy Lever in Brushed Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking lever for privacy
- Universal handing
- For use on privacy/bed/bath
- Lifetime mechanical and finish warranty
- Fits both right handed and left handed doors
- Adjustable latch fits all standard door preparations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Handle Type:
- Privacy
- Security Grade:
- 2
- Thickness:
- 2-3/4 in - 2-3/8 in