Privacy Lever in Venetian Bronze
Milan™ Privacy Lever in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Meets ADA/ANSI A117.1 requirements
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
- Locking mechanism functions by pressing the push button on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Closet, Hall
- Collection:
- Milan™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Privacy Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-9/16 in
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary, Decorative, Straight
- UL Listed:
- No