Single Cylinder Deadbolt Lock with Smartkey Security in Satin Nickel

This product has been replaced by

158 MILAN ROUND DEADBOLT KEYED ONE SIDE IN SATIN NICKEL FEATURING SMARTKEY SECURITY
Kwikset 158 MILAN ROUND DEADBOLT KEYED ONE SIDE IN SATIN NICKEL FEATURING SMARTKEY SECURITY
Manufacturer Part #158 RDT 15 SMT 6AL STRKP
You last purchased this on
 
Kwikset

Milan™ Single Cylinder Deadbolt Lock with Smartkey Security in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

158 MILAN ROUND DEADBOLT KEYED ONE SIDE IN SATIN NICKEL FEATURING SMARTKEY SECURITY
Kwikset 158 MILAN ROUND DEADBOLT KEYED ONE SIDE IN SATIN NICKEL FEATURING SMARTKEY SECURITY
Manufacturer Part #158 RDT 15 SMT 6AL STRKP
Kwikset

Milan™ Single Cylinder Deadbolt Lock with Smartkey Security in Satin Nickel

  • Fast #
  • Part #K158RDT15SMTRCALRC
  • Item #5115465
  • Manufacturer Part #158 RDT 15 SMT RCAL RCS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • SmartKey® re-key technology
  • Turn button to lock from the inside
  • For use on exterior doors
  • Fits door thickness 1-3/8 in. to 1-3/4 in.
  • Round corner adjustable latch
  • Low profile
  • BumpGuard™ protects against lock bumping
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Collection:
Milan™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-13/32 in
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Metal
Product Type:
Outside Keyed Entry
Projection:
1-13/32 in
Security Grade:
2
Smart Home Enabled:
No
Thickness:
1.75 in
UL Listed:
No
Weight:
1.7 lb