This product requires certification to purchase.

Smartkey Round Deadbolt in Venetian Bronze

Kwikset

Milan Smartkey Round Deadbolt in Venetian Bronze

  • Fast #
  • Part #K91580067
  • Item #10198124
  • Manufacturer Part #158 RDT 11P SMT 6AL STRKP K3
5 out of 5 Customer Rating
Brand image
Kwikset

Milan Smartkey Round Deadbolt in Venetian Bronze

  • Fast #
  • Part #K91580067
  • Item #10198124
  • Manufacturer Part #158 RDT 11P SMT 6AL STRKP K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
Dimensions & Measurements
Depth
1-13/32 in
Diameter
2-17/32 in
Diameter - Base
2-17/32 in
Height
2-17/32 in
Length
2-17/32 in
Thickness
1-13/32 in
Weight
1.797 lb
Width
2-17/32 in
Characteristics & Features
Collection
Milan
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Deadbolt
Handle Material
Metal
Handle Type
Grip
Lock Type
Keyed Entry
Material
Metal
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI - Grade 2
Application
Residential
Type
K158RD11PS6ALSTRK3
UL Listed
No
UPC
883351927475