Square Passage Lever in Satin Nickel

This product has been replaced by

Kwikset Satin Nickel Passage Lever
Kwikset Passage Lever in Satin Nickel
Manufacturer Part #720MIL SQT 15 6AL RCS
You last purchased this on
 
Kwikset

Milan™ Square Passage Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Nickel Passage Lever
Kwikset Passage Lever in Satin Nickel
Manufacturer Part #720MIL SQT 15 6AL RCS
Kwikset

Milan™ Square Passage Lever in Satin Nickel

  • Fast #
  • Part #K154MILSQT156ALRCS
  • Item #7802976
  • Manufacturer Part #154MIL SQT 15 6AL RCS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Grade 2
Application:
Residential
Base Plate Width:
2-5/8 in
Collection:
Milan™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-9/16 in
Handle Length (in):
4-781/5000 in
Handle Material:
Metal
Handle Type:
Passage
Height:
2-5/8 in
Security Grade:
2
Shape:
Square
Size:
2-5/8 in x 2-5/8 in x 2-9/16 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
Width:
2-5/8 in