Square Privacy Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #730MIL SQT 15 6AL RCS
Milan™ Square Privacy Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Grade 2
- Application:
- Residential
- Base Plate Width:
- 2-5/8 in
- Collection:
- Milan™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-9/16 in
- Handle Length (in):
- 4-781/5000 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Height:
- 2-5/8 in
- Security Grade:
- 2
- Shape:
- Square
- Size:
- 2-5/8 in x 2-5/8 in x 2-9/16 in
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in