*1221 ! RND HALL/CLST SC
Milan™ *1221 ! RND HALL/CLST SC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-locking lever
- Universal handing
- For use on passage/hall/closet
- Adjustable latch fits all standard door preparations
- Fits both right and left handed doors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Width:
- 2-5/8 in
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Length (in):
- 4-781/5000 in
- Handle Material:
- Metal
- Handle Type:
- Passage
- Security Grade:
- 2
- Thickness:
- 2-3/4 in - 2-3/8 in
- Type:
- K154MIL26D6ALRCS