This product requires certification to purchase.

Mirada Reed Hall/Clst Lev W/ Rect Rose Mabl

Kwikset

Mirada Mirada Reed Hall/Clst Lev W/ Rect Rose Mabl

  • Fast #
  • Part #K97201129
  • Item #12148833
  • Manufacturer Part #97201-129
3.5 out of 5 Customer Rating
Brand image
Kwikset

Mirada Mirada Reed Hall/Clst Lev W/ Rect Rose Mabl

  • Fast #
  • Part #K97201129
  • Item #12148833
  • Manufacturer Part #97201-129
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Passage door hardware has no locking mechanism. Both the interior and exterior handles are always free making it perfect for hallways, closet doors, and anywhere else a lock isn't needed. Passage door hardware can also be used in conjunction with a deadbolt to secure a back door or entrance.
  • Tested to exceed ANSI/BHMA AAA security requirements
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset‘s limited lifetime manufacturer warranty
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Mirada
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
Type
K720MALRCT5146ALRC
UPC
883351988834