DESCRIPTION

  • Fits both right and left handed doors
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Handle type: knob
  • No lock
  • Passage/hall/closet
  • Round corner latch
  • Six-way adjustable latch

Kwikset Hancock® Passage Door Knob

K720H15RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2 Security
Collection
Hancock®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
2
Type
Passage

Starting at
$16.29
EACH
  • QUANTITY