This product requires certification to purchase.

Passage Door Lever with Square Rosette in Matte Black

Kwikset

Passage Door Lever with Square Rosette in Matte Black

  • Fast #
  • Part #K92001597
  • Item #8943559
  • Manufacturer Part #200LRL SQT 514 6AL RCS
5 out of 5 Customer Rating
Brand image
Kwikset

Passage Door Lever with Square Rosette in Matte Black

  • Fast #
  • Part #K92001597
  • Item #8943559
  • Manufacturer Part #200LRL SQT 514 6AL RCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round strike
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Passage Lever
Handle Type
Lever
Style
Traditional
Warranty & Product Information
Application
Closet, Hallways
UPC
883351795982