This product requires certification to purchase.

Passage Lever in Satin Nickel

Kwikset

Passage Lever in Satin Nickel

  • Fast #
  • Part #K97200988
  • Item #9588433
  • Manufacturer Part #97200-988
4.7 out of 5 Customer Rating
Brand image
Kwikset

Passage Lever in Satin Nickel

  • Fast #
  • Part #K97200988
  • Item #9588433
  • Manufacturer Part #97200-988
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Style
Contemporary
Warranty & Product Information
Application
Closet, Hall
UPC
883351940221