• Cart

DESCRIPTION

Kwikset Laurel Passage Lever

K720LRCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Laurel
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-5/8 in
Length
2-7/16 in
Security Grade
2
UL Listed
No

Starting at
$32.13
EACH
  • QUANTITY