• Cart

DESCRIPTION

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty

Kwikset Cove® Passage or Hall or Closet Knob

K200CV6ALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Cove®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Length
2-1/2 in
Security Grade
3
UL Listed
No

Starting at
$13.59
EACH
  • QUANTITY