This product requires certification to purchase.

Round Keyed Entry Knob with SmartKey Security in Satin Brass

Kwikset

Pismo Round Keyed Entry Knob with SmartKey Security in Satin Brass

  • Fast #
  • Part #K97402938
  • Item #10363637
  • Manufacturer Part #740PSK RDT 4 SMT 6AL RCS K3
5 out of 5 Customer Rating
Brand image
Kwikset

Pismo Round Keyed Entry Knob with SmartKey Security in Satin Brass

  • Fast #
  • Part #K97402938
  • Item #10363637
  • Manufacturer Part #740PSK RDT 4 SMT 6AL RCS K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-3/16 in
Thickness
2-1/4 in, 2 in, 1-3/8 in, 1-7/8 in, 1-3/4 in, 1-5/8 in, 2-1/8 in, 1-1/2 in
Width
2-3/16 in
Characteristics & Features
Collection
Pismo
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Handle Material
Metal
Handle Type
Knob
Warranty & Product Information
ADA Compliant
No
Type
K740PSKRD4S6LRCSK3
UPC
883351895415