6-Way Square Latch Passage Door Knob in Satin Nickel
Polo® 6-Way Square Latch Passage Door Knob in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features adjustable latch to fit all standard door preparations
- Lifetime mechanical and finish warranty
- Used for passage, hall and closet doors
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-23/32 in
- Security Grade:
- 3.0
- Width:
- 2-5/8 in